Nama Produk | Spesifikasi | Harga (IDR) |
YAMATO SCIENTIFIC Cold Trap CA801 1unit | - Sink Dimensions: I.D.153xH235 - Refrigerator: Air cooling - External Dimensions: 405x500x850 mm - Max. Low Temperature: -85°C |
319,999,000 |
YAMATO SCIENTIFIC Cold Trap CA301 1unit | - Item Code: 221436 - Refrigerator: Air cooling - Power Source: AC115V/AC220V - Max. Low Temperature: -45°C |
179,999,000 |
N-BIOTEK Cold Trap 503-CTRAP 2L 1pc | - Size: 2L | 109,999,000 |
AS ONE Cold Trap 0263-03-10 1pc | - AS ONE Part Number: 1-4338-02 - Outer Diameter Of Branch: 10 mm - Body Length: 300 mm - Material: Borosilicate glass-1 |
2,899,000 |
AS ONE Cold Trap (Stainless Steel) H2SO7 1pc | - Main Body Material: Stainless steel (SUS304) - Diameter d1: 50 mm - Body Length: 250 mm - Size L1: 50 mm |
6,799,000 |
AS ONE Desktop Cooling Trap UT-1AS 1unit | - Ambient Temperature Range: -40°C - Rated Power Supply: 100 VAC - Chamber Dimensions: 90x225 mm - Dehumidification Capacity: 0.5 kg |
80,999,000 |
SIBATA SCIENTIFIC TECHNOLOGY SPC Trap Ball 030580-2424 1pc | - Package Size: 205x115x115 mm - Material: Borosilicate glass -1 - Sphere Diameter: 93 mm - Total Length: 175 mm |
3,499,000 |
Tokyo Glass Kikai (TGK) Condensation Trap 4162-300 300ml 1pc | - TGK Part No.: 0065-15-91-04 - Branch Outer Diameter: 12 mm - Overall Length: 340 mm - Capacity: 300 ml |
17,999,000 |
ACE GLASS Vacuum Trap Inner Tube Position Variable Type 8746-36 1pc | - Package Size: 320x130x70 mm - Material: Borosilicate Glass (Pyrex) - Inner Tube Diameter: 14 mm - Connector Geometry: Straight |
11,999,000 |
Climbing Ground Joint Ball Trap For Rotary CL0560-03-10 1pc | - Lower Female Sliding: 24/40 - Upper Female Sliding: 24/40 - Package Size: 220x145x125 mm - Material: Borosilicate glass -1 |
3,599,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami